Motion
51104

SKF
51104

Ball Thrust Bearing - Single-Direction, 20 mm Bore, 35 mm OD, 10 mm Width, Separable
MI ITEM #00132715
MFR #51104
Price$65.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51104

Ball Thrust Bearing - Single-Direction, 20 mm Bore, 35 mm OD, 10 mm Width, Separable
MI ITEM #00132715
MFR #51104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.98/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.09 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    10000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    15.1 kN
  • Separable Or Banded
    Separable
  • Series
    511
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577058652

Overview

Mfr description
51104 THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text