Motion
51113
Ball Thrust Bearing - Single-Direction, 65 mm Bore, 90 mm OD, 18 mm Width, Separable
Mi Item #00132804
MFR #51113
Price$169.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 65 mm Bore, 90 mm OD, 18 mm Width, Separable
Mi Item #00132804
MFR #51113

Mfr description
51113
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.86/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.75 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Dynamic Load Capacity
    8655.576 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    9670 lbf
  • Separable Or Banded
    Separable
  • Series
    51100
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    22482.014 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801016636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)