Motion
51113

SKF
51113

Ball Thrust Bearing - Single-Direction, 65 mm Bore, 90 mm OD, 18 mm Width, Separable
MI ITEM #00132811
MFR #51113
Price$162.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51113

Ball Thrust Bearing - Single-Direction, 65 mm Bore, 90 mm OD, 18 mm Width, Separable
MI ITEM #00132811
MFR #51113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$162.31/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.75 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    4800 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    37.7 kN
  • Separable Or Banded
    Separable
  • Series
    511
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316576677519

Overview

Mfr description
51113 THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text