Motion
33210J
Tapered Roller Bearing Assembly - 50 mm Bore, 90 mm OD, 32 mm Width
MI ITEM #00132845
MFR #33210J
Price$108.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 50 mm Bore, 90 mm OD, 32 mm Width
MI ITEM #00132845
MFR #33210J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.96/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Cone Width
    32 mm
  • Cup Width  
    24.5 mm
  • Outside Diameter
    90 mm
  • Overall Height
    32 mm
  • Overall Length
    90 mm
  • Overall Width
    32 mm
  • Weight
    1.87 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 33210J Metric Tapered Roller Bearing, 50 mm Dia Bore, 90 mm OD, 32 mm W
  • Double Row Design
    Single row tapered roller bearing, series 332
  • Dynamic Load Capacity
    118000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176023422
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HR
  • Standards Met
    ISO 355
  • UPC_NO
    029176023422

Overview

Mfr description
33210 J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text