Motion
33210/Q

SKF
33210/Q

Tapered Roller Bearing Full Assembly - 50 mm Bore, 90 mm OD, 32 mm Cone Width, 24.5 mm Cup Width
Mi Item #00132847
MFR #33210/Q
Price$119.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33210/Q

Tapered Roller Bearing Full Assembly - 50 mm Bore, 90 mm OD, 32 mm Cone Width, 24.5 mm Cup Width
Mi Item #00132847
MFR #33210/Q

Mfr description
33210 REPLACES 33210/Q
  • Tapered roller bearings have tapered inner and outer ring raceways between which tapered rollers are arranged
  • The projection lines of all the tapered surfaces meet at a common point on the bearing axis
  • Their design makes tapered roller bearings particularly suitable for the accommodation of combined (radial and axial) loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    90 mm
  • Overall Width
    32 mm
  • Weight
    1.93 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • UPC_NO
    7316577327550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)