Motion
51124
Ball Thrust Bearing - Single-Direction, 120 mm Bore, 155 mm OD, 155 mm Width, Separable
MI ITEM #00132886
MFR #51124
Price$548.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 120 mm Bore, 155 mm OD, 155 mm Width, Separable
MI ITEM #00132886
MFR #51124

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$548.13/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    155 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    155 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    2.45 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Single-direction Thrust Ball Bearing
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176029004
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    20200 lbf
  • Separable Or Banded
    Separable
  • Series
    51100
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176029004

Overview

Mfr description
51124 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text