Motion
51128
Ball Thrust Bearing - Single-Direction, 140 mm Bore, 180 mm OD, 31 mm Width, Separable
Mi Item #00132913
MFR #51128
Price$787.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 140 mm Bore, 180 mm OD, 31 mm Width, Separable
Mi Item #00132913
MFR #51128

Mfr description
51128
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$787.61/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    180 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    4.55 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Dynamic Load Capacity
    24955.036 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    22900 lbf
  • Separable Or Banded
    Separable
  • Series
    51100
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    89928.058 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801513814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)