Motion
51130-MP
Ball Thrust Bearing - Single-Direction, 150 mm Bore, 190 mm OD, 31 mm Width, Separable
MI ITEM #00132924
MFR #51130-MP
Your Price$1,211.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 150 mm Bore, 190 mm OD, 31 mm Width, Separable
MI ITEM #00132924
MFR #51130-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,211.01/each(List $1,392.66)

Overview

Mfr description
51130-MP

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Static Load Capacity
    89928.058 lbf
  • Dynamic Load Capacity
    24505.396 lbf
  • Radial Dynamic Load Capacity
    24300 lbf
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    1200 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Fillet Radius
    1 mm
  • Series
    51100
  • Standards Met
    DIN 711, ISO 104
  • UPC_NO
    4026677916570
  • Weight
    4.674 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text