Motion
51132 M

SKF
51132 M

Ball Thrust Bearing - Single-Direction, 160 mm Bore, 200 mm OD, 31 mm Width, Separable
MI ITEM #00132941
MFR #51132 M
Price$1,307.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51132 M

Ball Thrust Bearing - Single-Direction, 160 mm Bore, 200 mm OD, 31 mm Width, Separable
MI ITEM #00132941
MFR #51132 M

Mfr description
51132 M THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,307.61/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    200 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    5.27 lbs

Details

  • Cage Material
    Brass
  • Cage Type
    Machined brass
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    2400 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    112 kN
  • Separable Or Banded
    Separable
  • Series
    511
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316572051672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)