Motion
51134 M

SKF
51134 M

Ball Thrust Bearing - Single-Direction, 170 mm Bore, 215 mm OD, 34 mm Width, Separable
MI ITEM #00132952
MFR #51134 M
Price$1,556.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51134 M

Ball Thrust Bearing - Single-Direction, 170 mm Bore, 215 mm OD, 34 mm Width, Separable
MI ITEM #00132952
MFR #51134 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,556.61/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    215 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    34 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    6.78 lbs

Details

  • Cage Material
    Brass
  • Cage Type
    Machined brass
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    2200 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    133 kN
  • Separable Or Banded
    Separable
  • Series
    511
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316572052532

Overview

Mfr description
51134 M THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text