Motion
51136 M

SKF
51136 M

Ball Thrust Bearing - Single-Direction, 180 mm Bore, 225 mm OD, 34 mm Width, Separable
Mi Item #00132964
MFR #51136 M
Price$1,854.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51136 M

Ball Thrust Bearing - Single-Direction, 180 mm Bore, 225 mm OD, 34 mm Width, Separable
Mi Item #00132964
MFR #51136 M

Mfr description
51136 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,854.41/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    225 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    34 mm
  • Precision Rating
    Not Rated
  • Weight
    7.09 lbs

Details

  • Cage Material
    Brass
  • Cage Type
    Machined brass
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    2200 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    135 kN
  • Separable Or Banded
    Separable
  • Series
    511
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316572051955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)