Motion
33212/Q

SKF
33212/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 110 mm OD, 38 mm Cone Width, 29 mm Cup Width
Mi Item #00132968
MFR #33212/Q
Price$183.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33212/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 110 mm OD, 38 mm Cone Width, 29 mm Cup Width
Mi Item #00132968
MFR #33212/Q

Mfr description
33212 REPLACES 33212/Q
  • Tapered roller bearings have tapered inner and outer ring raceways between which tapered rollers are arranged
  • The projection lines of all the tapered surfaces meet at a common point on the bearing axis
  • Their design makes tapered roller bearings particularly suitable for the accommodation of combined (radial and axial) loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.59/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    110 mm
  • Overall Width
    38 mm
  • Weight
    3.46 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • UPC_NO
    7316577006455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)