Motion
51140 F

SKF
51140 F

Ball Thrust Bearing - Single-Direction, 200 mm Bore, 250 mm OD, 37 mm Width, Separable
MI ITEM #00132987
MFR #51140 F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51140 F

Ball Thrust Bearing - Single-Direction, 200 mm Bore, 250 mm OD, 37 mm Width, Separable
MI ITEM #00132987
MFR #51140 F

Mfr description
51140 F THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    250 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    37 mm
  • Precision Rating
    ABEC1

Details

  • Cage Material
    Steel Cage
  • Max Rpm
    rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Race Type
    Flat
  • Separable Or Banded
    Separable
  • Series
    51100
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)