Motion
51144

NTN
51144

Ball Thrust Bearing - Single-Direction, 220 mm Bore, 267 mm OD, 37 mm Width, Separable
MI ITEM #00132997
MFR #51144
Price$2,486.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51144

Ball Thrust Bearing - Single-Direction, 220 mm Bore, 267 mm OD, 37 mm Width, Separable
MI ITEM #00132997
MFR #51144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,486.43/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Outside Diameter  
    267 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    37 mm
  • Precision Rating
    ISO Class 0
  • Weight
    8.818 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5008
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359306347
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    40000 lbf
  • Seal Material
    None
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4547359306347

Overview

Mfr description
51144 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text