Motion
51152-MP
Ball Thrust Bearing - Single-Direction, 260 mm Bore, 320 mm OD, 45 mm Width, Separable
MI ITEM #00133009
MFR #51152-MP
List Price$6,365.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 260 mm Bore, 320 mm OD, 45 mm Width, Separable
MI ITEM #00133009
MFR #51152-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,365.15/each for your price

Overview

Mfr description
51152-MP

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Static Load Capacity
    240557.554 lbf
  • Dynamic Load Capacity
    55080.935 lbf
  • Radial Dynamic Load Capacity
    48000 lbf
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    700 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Fillet Radius
    1.5 mm
  • Series
    51100
  • Standards Met
    DIN 711, ISO 104
  • UPC_NO
    4026677207203
  • Max Operating Temperature
    302 °F
  • Weight
    17.82 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text