Motion
51160 F

SKF
51160 F

Ball Thrust Bearing - Single-Direction, 300 mm Bore, 380 mm OD, 62 mm Width, Separable
MI ITEM #00133026
MFR #51160 F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51160 F

Ball Thrust Bearing - Single-Direction, 300 mm Bore, 380 mm OD, 62 mm Width, Separable
MI ITEM #00133026
MFR #51160 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51160 F THRUST BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Flat
  • Precision Rating
    ABEC1
  • Operating Temperature Range
    Maximum of +120 °C
  • Max Rpm
    rpm
  • Cage Material
    Steel Cage
  • Series
    51100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text