Motion
33213/Q

SKF
33213/Q

Tapered Roller Bearing Full Assembly - 65 mm Bore, 120 mm OD, 41 mm Cone Width, 32 mm Cup Width
Mi Item #00133030
MFR #33213/Q
Price$224.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33213/Q

Tapered Roller Bearing Full Assembly - 65 mm Bore, 120 mm OD, 41 mm Cone Width, 32 mm Cup Width
Mi Item #00133030
MFR #33213/Q

Mfr description
33213 REPLACES 33213/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.58/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter
    120 mm
  • Overall Width
    41 mm
  • Weight
    4.47 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • UPC_NO
    7316570019667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)