Motion
51201

SKF
51201

Ball Thrust Bearing - Single-Direction, 12 mm Bore, 28 mm OD, 11 mm Width, Separable
Mi Item #00133065
MFR #51201
Price$55.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51201

Ball Thrust Bearing - Single-Direction, 12 mm Bore, 28 mm OD, 11 mm Width, Separable
Mi Item #00133065
MFR #51201

Mfr description
51201 J THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.66/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    28 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    11000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    13.3 kN
  • Separable Or Banded
    Separable
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577006769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)