Motion
51202
Ball Thrust Bearing - Single-Direction, 15 mm Bore, 32 mm OD, 32 mm Width, Separable
MI ITEM #00133072
MFR #51202
List Price$68.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 15 mm Bore, 32 mm OD, 32 mm Width, Separable
MI ITEM #00133072
MFR #51202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.84/each for your price

Overview

Mfr description
51202 BRG

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Race Type
    Flat
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Static Load Capacity
    5575.263 lbf
  • Dynamic Load Capacity
    3754.31 lbf
  • Radial Dynamic Load Capacity
    1710 kg
  • Operating Temperature Range
    Maximum of +120 °C
  • Max Rpm
    7500 rpm
  • Cage Material
    Steel
  • Fillet Radius
    0.6 mm
  • Series
    512
  • Manufacturer Upc Number
    029176026508
  • UPC_NO
    029176026508
  • Harmonization Code
    8482105008
  • Weight
    0.09 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text