Motion
51202G
Ball Thrust Bearing - Single-Direction, 15 mm Bore, 32 mm OD, 12 mm Width
MI ITEM #00133074
MFR #51202G
List Price$72.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 15 mm Bore, 32 mm OD, 12 mm Width
MI ITEM #00133074
MFR #51202G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.60/each for your price

Overview

Mfr description
51202 G THRUST BALL BEARING

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    24800 N
  • Dynamic Load Capacity
    16600 N
  • Lubrication
    Lubricated
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text