Motion
33214-90KA4

TIMKEN
33214-90KA4

Tapered Roller Bearing Assembly - 70 mm Bore, 125 mm OD, 1.6142 in Width
Mi Item #00133084
MFR #33214-90KA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33214-90KA4

Tapered Roller Bearing Assembly - 70 mm Bore, 125 mm OD, 1.6142 in Width
Mi Item #00133084
MFR #33214-90KA4

Mfr description
33214-90KA1 BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    125 mm
  • Overall Width
    1.6142 in
  • Weight
    4.79 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    33214-90KA1 BRG
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893261249
  • Max Rpm
    460 rpm, 920 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893816081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)