Motion
51208

SKF
51208

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 68 mm OD, 19 mm Width, Separable
MI ITEM #00133158
MFR #51208
Price$126.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51208

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 68 mm OD, 19 mm Width, Separable
MI ITEM #00133158
MFR #51208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$126.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.62 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    5300 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    44.2 kN
  • Separable Or Banded
    Separable
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577057983

Overview

Mfr description
51208 THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text