Motion
51209
Ball Thrust Bearing - Single-Direction, 45 mm Bore, 73 mm OD, 20 mm Width
MI ITEM #00133167
MFR #51209
Price$135.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 45 mm Bore, 73 mm OD, 20 mm Width
MI ITEM #00133167
MFR #51209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.19/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    73 mm
  • Weight
    0.71 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062285
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    48000 N
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176062285

Overview

Mfr description
51209 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text