Motion
51211

SKF
51211

Ball Thrust Bearing - Single-Direction, 55 mm Bore, 90 mm OD, 25 mm Width, Separable
Mi Item #00133195
MFR #51211
Price$192.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51211

Ball Thrust Bearing - Single-Direction, 55 mm Bore, 90 mm OD, 25 mm Width, Separable
Mi Item #00133195
MFR #51211

Mfr description
51211 J THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.96/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.32 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    58.5 kN
  • Separable Or Banded
    Separable
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577058485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)