Motion
51213

SKF
51213

Ball Thrust Bearing - Single-Direction, 65 mm Bore, 100 mm OD, 27 mm Width, Separable
Mi Item #00133221
MFR #51213
Price$271.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51213

Ball Thrust Bearing - Single-Direction, 65 mm Bore, 100 mm OD, 27 mm Width, Separable
Mi Item #00133221
MFR #51213

Mfr description
51213 J THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.61/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    27 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.63 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    3600 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    60.5 kN
  • Separable Or Banded
    Separable
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316576677878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)