Motion
51216

SKF
51216

Ball Thrust Bearing - Single-Direction, 80 mm Bore, 115 mm OD, 28 mm Width, Separable
MI ITEM #00133261
MFR #51216
Price$359.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51216

Ball Thrust Bearing - Single-Direction, 80 mm Bore, 115 mm OD, 28 mm Width, Separable
MI ITEM #00133261
MFR #51216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.48/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    115 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.01 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    3400 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    76.1 kN
  • Separable Or Banded
    Separable
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577006806

Overview

Mfr description
51216 J THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text