Motion
51218
Ball Thrust Bearing - Single-Direction, 90 mm Bore, 135 mm OD, 135 mm Width, Separable
Mi Item #00133271
MFR #51218
Price$454.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 90 mm Bore, 135 mm OD, 135 mm Width, Separable
Mi Item #00133271
MFR #51218

Mfr description
51218 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$454.06/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    135 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    135 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    3.86 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Single-direction Thrust Ball Bearing
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176029196
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    25600 lbf
  • Separable Or Banded
    Separable
  • Series
    51200
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176029196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)