Motion
51226
Ball Thrust Bearing - Single-Direction, 130 mm Bore, 190 mm OD, 45 mm Width, Separable
MI ITEM #00133293
MFR #51226
Your Price$1,371.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 130 mm Bore, 190 mm OD, 45 mm Width, Separable
MI ITEM #00133293
MFR #51226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,371.33/each(List $1,645.59)

Overview

Mfr description
51226

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Precision Rating
    Not Rated
  • Static Load Capacity
    121402.878 lbf
  • Dynamic Load Capacity
    41366.906 lbf
  • Radial Dynamic Load Capacity
    40000 lbf
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    1300 rpm
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Fillet Radius
    1.5 mm
  • Series
    51200
  • Standards Met
    DIN 711, ISO 104
  • UPC_NO
    4012801197984
  • Max Operating Temperature
    302 °F
  • Description
    Axial deep groove ball bearing 512, single direction, steel sheet metal cage
  • Weight
    9.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text