Motion
51230-MP
Ball Thrust Bearing - Single-Direction, 150 mm Bore, 215 mm OD, 50 mm Width, Separable
MI ITEM #00133303
MFR #51230-MP
Price$3,315.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 150 mm Bore, 215 mm OD, 50 mm Width, Separable
MI ITEM #00133303
MFR #51230-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,315.53/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    215 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    13.37 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Dynamic Load Capacity
    53057.554 lbf
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    55000 lbf
  • Separable Or Banded
    Separable
  • Series
    51200
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    164118.705 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801198004

Overview

Mfr description
51230-MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text