Motion
33024

SKF
33024

Tapered Roller Bearing Full Assembly - 120 mm Bore, 180 mm OD, 48 mm Cone Width, 38 mm Cup Width
MI ITEM #00133311
MFR #33024
Price$566.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33024

Tapered Roller Bearing Full Assembly - 120 mm Bore, 180 mm OD, 48 mm Cone Width, 38 mm Cup Width
MI ITEM #00133311
MFR #33024

Mfr description
33024 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.32/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter
    180 mm
  • Overall Width
    48 mm
  • Weight
    9.38 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    330
  • UPC_NO
    7316577006325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)