Motion
51236M

SKF
51236M

Ball Thrust Bearings - Single-Direction, 180 mm Bore, 250 mm OD, 56 mm Width, Separable
MI ITEM #00133326
MFR #51236M
List Price$4,854.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51236M

Ball Thrust Bearings - Single-Direction, 180 mm Bore, 250 mm OD, 56 mm Width, Separable
MI ITEM #00133326
MFR #51236M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,854.31/each for your price

Overview

Mfr description
51236 M THRUST BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    302 kN
  • Max Rpm
    1600 rpm
  • Cage Material
    Brass
  • Cage Type
    Machined brass
  • Manufacturer Upc Number
    7316577121134
  • UPC_NO
    7316577121134
  • Description
    Single direction thrust ball bearing
  • Weight
    19.11 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text