Motion
24130CC3W507
Spherical Roller Bearing - 150 mm ID, 250 mm OD, 100 mm Width, Straight Bore, Open, C3
MI ITEM #00133347
MFR #24130CC3W507
Price$4,556.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 150 mm ID, 250 mm OD, 100 mm Width, Straight Bore, Open, C3
MI ITEM #00133347
MFR #24130CC3W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,556.56/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    100 mm
  • Weight
    40.12 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    890000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176807930
  • Maximum Speed
    1100 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    241
  • Static Load Capacity
    1530000 N
  • UPC_NO
    029176807930

Overview

Mfr description
24130CC3W507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text