Motion
51305
Radial/Deep Groove Ball Bearing - Single-Direction, 25 mm Bore, 52 mm OD, 18 mm Width, Separable
MI ITEM #00133364
MFR #51305
Price$89.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 25 mm Bore, 52 mm OD, 18 mm Width, Separable
MI ITEM #00133364
MFR #51305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.40 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    7756.295 lbf
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    34500 N
  • Separable Or Banded
    Separable
  • Series
    513
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    12365.108 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801162463

Overview

Mfr description
51305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text