Motion
51306
Ball Thrust Bearing - Single-Direction, 30 mm Bore, 60 mm OD, 60 mm Width, Separable
Mi Item #00133375
MFR #51306
Price$127.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 30 mm Bore, 60 mm OD, 60 mm Width, Separable
Mi Item #00133375
MFR #51306

Mfr description
51306 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.22/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    60 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    60 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.60 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    9666.787 lbf
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176026591
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    4400 kg
  • Separable Or Banded
    Separable
  • Series
    513
  • Static Load Capacity
    17647.507 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176026591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)