Motion
51307
Radial/Deep Groove Ball Bearing - Single-Direction, 35 mm Bore, 68 mm OD, 24 mm Width, Separable
MI ITEM #00133380
MFR #51307
Price$183.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 35 mm Bore, 68 mm OD, 24 mm Width, Separable
MI ITEM #00133380
MFR #51307

Mfr description
51307
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.57/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.86 lbs

Details

  • Cage Material
    Steel
  • Description
    Axial deep groove ball bearing 513, single direction, steel sheet metal cage
  • Dynamic Load Capacity
    11241.007 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    4850 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    50000 N
  • Separable Or Banded
    Separable
  • Series
    513
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    20008.993 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801162487

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)