Motion
51308

SKF
51308

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 78 mm OD, 26 mm Width, Separable
Mi Item #00133391
MFR #51308
Price$333.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51308

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 78 mm OD, 26 mm Width, Separable
Mi Item #00133391
MFR #51308

Mfr description
51308 J THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.23/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    78 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.20 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    4300 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    61.8 kN
  • Separable Or Banded
    Separable
  • Series
    513
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577058393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)