Motion
51309

SKF
51309

Ball Thrust Bearing - Single-Direction, 45 mm Bore, 85 mm OD, 28 mm Width, Separable
MI ITEM #00133397
MFR #51309
Price$237.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51309

Ball Thrust Bearing - Single-Direction, 45 mm Bore, 85 mm OD, 28 mm Width, Separable
MI ITEM #00133397
MFR #51309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.21/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    85 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.46 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    4000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    76.1 kN
  • Separable Or Banded
    Separable
  • Series
    513
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577058966

Overview

Mfr description
51309 J THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text