Motion
51310
Radial/Deep Groove Ball Bearing - Single-Direction, 50 mm Bore, 95 mm OD, 31 mm Width, Separable
MI ITEM #00133399
MFR #51310
Price$236.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 50 mm Bore, 95 mm OD, 31 mm Width, Separable
MI ITEM #00133399
MFR #51310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$236.12/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    95 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.00 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    18435.252 lbf
  • Max Rpm
    3550 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    86500 N
  • Separable Or Banded
    Separable
  • Series
    513
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    37994.604 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801198196

Overview

Mfr description
51310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text