Motion
51310

SKF
51310

Ball Thrust Bearing - Single-Direction, 50 mm Bore, 95 mm OD, 31 mm Width, Separable
MI ITEM #00133402
MFR #51310
Price$268.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51310

Ball Thrust Bearing - Single-Direction, 50 mm Bore, 95 mm OD, 31 mm Width, Separable
MI ITEM #00133402
MFR #51310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.86/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    95 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.09 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Max Rpm
    3600 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    81.9 kN
  • Separable Or Banded
    Separable
  • Series
    513
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577006882

Overview

Mfr description
51310 J THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text