Motion
51312
Radial/Deep Groove Ball Bearing - Single-Direction, 60 mm Bore, 110 mm OD, 35 mm Width, Separable
Mi Item #00133409
MFR #51312
Price$525.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 60 mm Bore, 110 mm OD, 35 mm Width, Separable
Mi Item #00133409
MFR #51312

Mfr description
51312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.79/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    3.15 lbs

Details

  • Cage Material
    Steel
  • Description
    Axial deep groove ball bearing 513, single direction, steel sheet metal cage
  • Dynamic Load Capacity
    22706.835 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    3150 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    100000 N
  • Separable Or Banded
    Separable
  • Series
    513
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    46537.77 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801198219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)