Motion
51315
Radial/Deep Groove Ball Bearing - Single-Direction, 75 mm Bore, 135 mm OD, 44 mm Width, Separable
Mi Item #00133424
MFR #51315
Price$847.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 75 mm Bore, 135 mm OD, 44 mm Width, Separable
Mi Item #00133424
MFR #51315

Mfr description
51315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.04/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    135 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    44 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    5.90 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    36645.683 lbf
  • Max Rpm
    2480 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    163000 N
  • Separable Or Banded
    Separable
  • Series
    513
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    80935.252 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801198240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)