Motion
51320
Radial/Deep Groove Ball Bearing - Single-Direction, 100 mm Bore, 170 mm OD, 55 mm Width, Separable
MI ITEM #00133446
MFR #51320
Your Price$1,392.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 100 mm Bore, 170 mm OD, 55 mm Width, Separable
MI ITEM #00133446
MFR #51320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,392.97/each(List $1,601.91)

Overview

Mfr description
51320

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Static Load Capacity
    130395.683 lbf
  • Dynamic Load Capacity
    53507.194 lbf
  • Radial Dynamic Load Capacity
    240000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    1970 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1.5 mm
  • Series
    513
  • Standards Met
    DIN 711/ISO 104
  • UPC_NO
    4012801321969
  • Weight
    11.24 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text