Motion
51320
Ball Thrust Bearing - Single-Direction, 100 mm Bore, 170 mm OD, 170 mm Width, Separable
MI ITEM #00133448
MFR #51320
Price$1,514.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 100 mm Bore, 170 mm OD, 170 mm Width, Separable
MI ITEM #00133448
MFR #51320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,514.16/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    170 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    170 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    11.02 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Single-direction Thrust Ball Bearing
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176029318
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    53500 lbf
  • Separable Or Banded
    Separable
  • Series
    51300
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176029318

Overview

Mfr description
51320 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text