Motion
51320

SKF
51320

Ball Thrust Bearing - Single-Direction, 100 mm Bore, 170 mm OD, 55 mm Width, Separable
MI ITEM #00133449
MFR #51320
Price$1,387.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51320

Ball Thrust Bearing - Single-Direction, 100 mm Bore, 170 mm OD, 55 mm Width, Separable
MI ITEM #00133449
MFR #51320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,387.45/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    170 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    55 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    11.06 lbs

Details

  • Cage Material
    Steel
  • Max Rpm
    1900 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    225 kN
  • Separable Or Banded
    Separable
  • Series
    513
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577006974

Overview

Mfr description
51320 THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text