Motion
51322-MP
Ball Thrust Bearing - Single-Direction, 110 mm Bore, 190 mm OD, 63 mm Width
MI ITEM #00133451
MFR #51322-MP
Price$2,900.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 110 mm Bore, 190 mm OD, 63 mm Width
MI ITEM #00133451
MFR #51322-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,900.35/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    63 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    16.94 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Max Rpm
    1790 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    280000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    513
  • Standards Met
    DIN 711/ISO 104
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801198271

Overview

Mfr description
51322-MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text