Motion
51324-MP
Radial/Deep Groove Ball Bearing - Single-Direction, 120 mm Bore, 210 mm OD, 70 mm Width, Separable
MI ITEM #00133458
MFR #51324-MP
Your Price$3,668.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 120 mm Bore, 210 mm OD, 70 mm Width, Separable
MI ITEM #00133458
MFR #51324-MP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,668.12/each(List $4,463.19)

Overview

Mfr description
51324-MP

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Static Load Capacity
    204586.331 lbf
  • Dynamic Load Capacity
    73066.547 lbf
  • Radial Dynamic Load Capacity
    325000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    1610 rpm
  • Cage Material
    Brass
  • Fillet Radius
    2.1 mm
  • Series
    513
  • Standards Met
    DIN 711/ISO 104
  • UPC_NO
    4012801198288
  • Weight
    23.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text