Motion
51324 M

SKF
51324 M

Ball Thrust Bearing - Single-Direction, 120 mm Bore, 210 mm OD, 70 mm Width, Separable
MI ITEM #00133460
MFR #51324 M
List Price$4,638.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51324 M

Ball Thrust Bearing - Single-Direction, 120 mm Bore, 210 mm OD, 70 mm Width, Separable
MI ITEM #00133460
MFR #51324 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,638.50/each for your price

Overview

Mfr description
51324 M THRUST BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Radial Dynamic Load Capacity
    325 kN
  • Max Rpm
    1500 rpm
  • Cage Material
    Brass
  • Cage Type
    Machined brass
  • Fillet Radius
    2 mm
  • Series
    513
  • UPC_NO
    7316577121196
  • Description
    Single direction thrust ball bearing
  • Weight
    23.59 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text