Motion
24132BS
Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open, C0
Mi Item #00133473
MFR #24132BS
Price$6,233.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open, C0
Mi Item #00133473
MFR #24132BS

Mfr description
24132-BE-XL SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,233.04/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    109 mm
  • Weight
    55.44 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    Spherical roller bearing 241..-BE-XL, symmetric with rib washer
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2.180 rpm
  • Maximum Speed
    2.180 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    241
  • UPC_NO
    4012801194785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)