Motion
24132CAME4
Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore
MI ITEM #00133474
MFR #24132CAME4
Your Price$4,829.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore
MI ITEM #00133474
MFR #24132CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,829.96/each(List $5,795.95)

Overview

Mfr description
24132 CAM E4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Static Load Capacity
    375431.03 lbf
  • Maximum RPM (Grease)
    1000 rpm
  • Series
    241
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176010798
  • UPC_NO
    029176010798
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text