Motion
51405

SKF
51405

Ball Thrust Bearing - Single-Direction, 25 mm Bore, 60 mm OD, 24 mm Width, Separable
MI ITEM #00133480
MFR #51405
Your Price$246.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51405

Ball Thrust Bearing - Single-Direction, 25 mm Bore, 60 mm OD, 24 mm Width, Separable
MI ITEM #00133480
MFR #51405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$246.86/each(List $283.89)

Overview

Mfr description
51405 J THRUST BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Coating
    Without
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Radial Dynamic Load Capacity
    42.3 kN
  • Max Rpm
    5000 rpm
  • Cage Material
    Steel
  • Cage Type
    Sheet Metal
  • Fillet Radius
    1 mm
  • Series
    514
  • UPC_NO
    7316576677915
  • Description
    Single direction thrust ball bearing
  • Weight
    0.70 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text